Safco Onyx Mini Organizer
Write a Review
|
Questions & Answers (0)
Product Description
Effectively utilizes desktop space. Two compartments hold items like scissors, rulers and pencils. Side compartment holds pads and envelopes. Steel mesh construction with powder coat finish. Limited lifetime warranty. Sold individually.
PRICE
$27.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5-1/4 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Material | Metal |
| Package Quantity | 1 |
| Description | Mini Organizer |
| Color | Black |
| Manufacturers Part Number | 3250BL |
| Brand | Safco |