Optima OP-916 Heavy Duty Floor Scale with LED Indicator, 5' x 8', 10,000 lb x 2 lb, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This Optima Scale's floor scale is rated Legal for Trade by NTEP. It features a bright, 0.9" height red LED display, with quick connects and factory calibration that allow the scale to operate immediately with minimal setup. This scale displays in lbs. or kgs and shows gross, tare and net conversion units. With 200% overload protection, it can be expected to perform within the most rugged industrial environments. Durably built from mild steel with a powder-coat finish, this unit is fully protected from forklifts and rough handling. Its rubber load cell swivel footings provide flexibility and accommodate weighing on uneven surface.
PRICE
$2,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 4-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 699 |
| Cord Length | 16 |
| Readability | 2 |
| Display Digit Height | 7/8 |
| Unit of Measurement | lb, kg |
| Pan/Platform Size | 5' x 8' |
Product Details
| Display | LED |
| Power Supply | AC Adapter, Rechargeable Battery |
| Operating Temperature | 14°F - 104°F |
| Material | Carbon Steel |
| Indicator Included | Yes |
| Manufacturers Part Number | OP-916-5x8-10LED |
| Brand | Optima |
| Type | Pallet Scale |
| Color | Blue |
| Series | OP-916 |
| Calibration | Pre-Calibrated |
| Overload Protection | 200 % |
| Voltage | 110 - 240 |
| Includes | OP-909JR Indicator |
| Package Quantity | 1 |
| Description | Heavy Duty Floor Scale with LED indicator |
| Interface | RS-232 |
| Stabilization Time | 1 Second |
| Legal for Trade | Yes |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NTEP, CE |