Escali DS13260P Mechanical Dial Scale, 132lb x 0.5oz/60kg x 0.2g, Stainless Steel
|
Questions & Answers (0)
Product Description
Features accurate measuring in an environment where a digital scale is not essential. This durable dial scale has a stainless steel frame, clear read out with a stainless steel bowl. Capacity 60 Kg / 132 Lb, Division 200 gram / 8 ounce
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Height | 8-1/2 in |
| Weight Capacity | 132 lbs |
| Weight | 5 lbs |
| Dial Diameter | 6 in |
| Platform Width | 12-1/2 in |
| Readability | 0.5 oz |
| Platform Length | 12-1/2 in |
Product Details
| Type | Dial Scale |
| Display | Rotating Dial |
| Platform Material | Stainless Steel |
| Color | Blue |
| Material | Stainless Steel |
| Description | Plate |
| Manufacturers Part Number | DS13260P |
| Housing Material | Steel |
| Brand | Escali |