Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brecknell

Model # :WBB1308732

MPN #: 6720U-30

Brecknell 6720U Point of Sale Digital Scale 30lb x 0.01lb With Internal Display, 12" x 14" Platform

Product Description
Brecknell 6720U Point of Sale Digital Scale 30lb x 0.01lb with Internal Display 12" x 14" Platform

Designed for use in cafeterias, convenience stores, delicatessens, restaurants, candy shops or anywhere space is a premium. Scale installs easily and interfaces with most electronic cash registers and POS Software via the Bi-directional 9 pin RS-232 port and the USB port. The "Touchless Tare" electronic mechanism enhances food handling safety by zeroing scale with the wave of a hand. Adapter included, USB cable sold separately.

  • All 6700U series scales feature 5 Weighing Modes: kg, lb, oz, g, and lb:oz.
  • Accuracy ≤ 0.01%
  • ABS Plastic Housing Display 5-1/2 digits seven segments 15 mm / 0.58" high LCD with blue backlight
  • Quick Disconnect
  • "Touchless Tare" electronic mechanism enhances food handling safety
  • Check weighing, count weighing, peak/hold

NOTE: Optional External Remote Display can be purchased separately upon request.

PRICE
$755.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13.9 in
Width12 in
Height3.4 in
Weight Capacity30 g
Weight13.7 lbs
Readability0.01 g
Display Digit Height0.58"
Pan/Platform Size12" x 14"
Unit of Measurementkg, lb, oz, g, lb:oz* (*Non-NTEP)

Product Details

TypePrice Computing Scale
DisplayLCD
Power SupplyAdapter (Included), USB Cable (Not Included)
Series6720U
MaterialHeavy Duty Cast Aluminum X Shape Support, Stainless Steel Platter
Manufacturers Part Number6720U-30
BrandBrecknell

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE (Pending), EC (Pending), Measurement Canada, NTEP, UL