Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202491

MPN #: OP-916SS-3x3-5LED

Optima OP-916SS Heavy Duty Floor Scale with LED Indicator, 3' x 3', 5,000 lb x 1 lb, Silver

Product Description
Optima Scale's all stainless steel NTEP approved floor scale is a heavy-duty industrial weighing solution engineered specifically for demanding environments like the food, pharmaceutical, and chemical industries, where hygiene, durability, and precision are critical. Made entirely of high-grade 304 stainless steel, ensuring corrosion resistance against harsh chemicals, moisture, and frequent washdowns. Its hygienic design features smooth surface with minimal seams to prevent bacterial buildup, complying with FDA, USDA and HACCP standards. Its stainless steel load cells are hermetically sealed, preventing moisture, dust, food particles, and chemical spills from entering.

Features:
  • Highquality platform scale for industrial use
  • Made from all stainless steel and can be sprayed down
  • Welded steel with a tread plate construction (or smooth top)
  • 200% overload protection
  • 20' long heavy duty metal shielded cable for indicator
  • Includes OP-900 NTEP indicator with a 6 digit, 1" display
  • Indicator is lb/kg selectable, with an optional rechargable battery
  • Built-in RS-232 communication port
  • Factory Calibrated
  • Overload Protection
  • 1 year warranty on parts
Indicator Features:
  • OP-900 NTEP indicator withLED or LCD display
  • 1" Tall backlit display
  • Optional Rechargeable battery (up to 100 hrs)
  • Stainless steel washdown NEMA 4X casing
  • AC adapterincluded
  • Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
  • Gross/Tare/Pre-Set Tare/Zero
  • Multiple Hold functions
  • Count weighing
  • Accumulation weighing
  • Overload / Underload alarm
  • Splash proof keyboard and display
  • Connects to a remote display and printer
  • NTEP approved for 5,000 divisions
  • Displays up to 50,000 graduations
  • Full Duplex RS-232 Serial Port
Specifications:
  • Material: All Stainless Steel
  • Overload Protection:200%
  • IP Rating: IP65 to IP69K
  • Indicator OP-900
  • Power: AC/DC
  • Cable Length: 20 ft
  • Approvals: Legal for Trade: NTEP
  • Certified at 5,000 divisions, Class III
  • Warranty: 1 year limited warranty on electronics, 2 year limited warranty on platform


PRICE
$2,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Height4-1/2 in
Weight Capacity5000 lbs
Weight148
Cord Length16
Readability1
Display Digit Height7/8
Unit of Measurementlb, kg
Pan/Platform Size3' x 3'

Product Details

DisplayLED
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialStainless Steel
Indicator IncludedYes
Manufacturers Part NumberOP-916SS-3x3-5LED
BrandOptima
TypePallet Scale
ColorSilver
SeriesOP-916SS
CalibrationPre-Calibrated
Overload Protection200 %
Voltage110 - 240
IncludesOP-900 NTEP Indicator
Package Quantity1
DescriptionHeavy Duty Floor Scale with LED indicator
InterfaceRS-232
Stabilization Time1 Second
Legal for TradeYes

Warranty

Warranty1

Compliance & Certifications

CertificationsNTEP, CE