Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB3202523

MPN #: OP-916-5x7-10LED

Optima OP-916 Heavy Duty Floor Scale with LED Indicator, 5' x 7', 10,000 lb x 2 lb, Blue

Product Description
This Optima Scale's floor scale is rated Legal for Trade by NTEP. It features a bright, 0.9" height red LED display, with quick connects and factory calibration that allow the scale to operate immediately with minimal setup. This scale displays in lbs. or kgs and shows gross, tare, zero and net conversion units. With 200% overload protection, it can be expected to perform within the most rugged industrial environments. Durably built from mild steel with a powder-coat finish, this unit is fully protected from forklifts and rough handling. Its rubber load cell swivel footings provide flexibility and accommodate weighing on uneven surface.

Features:
  • Rugged diamond deck safety tread plate or smooth stainless steel deck
  • Deck thickness: 1/4"
  • OP-900 NTEP indicator with 6 digit, 1" display
  • Height adjustable ball and cup leveling feet
  • Top access to leveling feet and side access to junction box
  • Channel construction for superior strength
  • Four NTEP certified alloy steel load cells
  • 20' heavy duty metal shielded cable
  • Anti-corrosion, baked-on powder paint
  • Factory pre-calibrated for quick setup
  • 1-year warranty on parts
Indicator Features:
  • 1" Tall backlit display
  • Optional Rechargeable battery (up to 100 hrs)
  • Metal casing (Stainless steel or washdown upgradeable)
  • AC adapter included
  • Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
  • Multiple Hold functions
  • Count weighing
  • Accumulation weighing
  • Overload / Underload alarm
  • Splash proof keyboard and display
  • Connects to a remote display and printer
  • NTEP approved for 5,000 divisions
  • Displays up to 50,000 graduations
  • Full Duplex RS-232 Serial Port


PRICE
$1,999.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width5 in
Height4-1/2 in
Weight Capacity10000 lbs
Weight458
Cord Length16
Readability2
Display Digit Height7/8
Unit of Measurementlb, kg
Pan/Platform Size5' x 7'

Product Details

DisplayLED
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialCarbon Steel
Indicator IncludedYes
Manufacturers Part NumberOP-916-5x7-10LED
BrandOptima
TypePallet Scale
ColorBlue
SeriesOP-916
CalibrationPre-Calibrated
Overload Protection200 %
Voltage110 - 240
IncludesOP-909JR Indicator
Package Quantity1
DescriptionHeavy Duty Floor Scale with LED indicator
InterfaceRS-232
Stabilization Time1 Second
Legal for TradeYes

Warranty

Warranty1

Compliance & Certifications

CertificationsNTEP, CE