Optima OP-917SS Heavy Duty SS Washdown Drum Scale with LED Indicator, 2000 lb x 0.5 lb
Write a Review
|
Questions & Answers (0)
Product Description
This all Stainless Steel Washdown portable drum scale features a 24 x 30 inch platform with two-way, easy-access integral ramps, battery powered washdown indicator, stainless steel load cells. The scale easily fits through standard doors and can go wherever you need it for weighing drums, barrels, industrial containers and small crates. The ultra-low, 1-1/2 inch-high profile allows easy loading of heavy items. Stainless steel smooth deck.
PRICE
$2,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 32 in |
| Height | 1-1/2 in |
| Weight Capacity | 2000 |
| Weight | 115 lbs |
| Readability | 0.5 |
| Platform Length | 30 in |
| Unit of Measurement | lb, kg |
| Platform Width | 24 in |
| Linearity | 0.5 g |
Product Details
| Display | LED |
| Platform Material | Carbon Steel |
| Power Supply | AC Adapter with Rechargeable Battery |
| Operating Temperature | 14° - 104°F |
| Material | Carbon Steel |
| Manufacturers Part Number | OP-917SS-2430 |
| Brand | Optima |
| Type | Drum Scale |
| Color | Silver |
| Series | OP-917SS |
| Calibration | Pre-Calibrated |
| Voltage | 110 - 240 V |
| Package Quantity | 2 |
| Description | Portable Heavy Duty Stainless Steel Washdown Drum Scale |
| Interface | RS-232 |
| Battery Life Hours | 72 |
| Stabilization Time | 1 Second |
| Repeatability | 0.5 g |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |