Optima Heavy Duty All-Weather Floor Scale, 5000 lb x 1 lb, 36" x 36" Platform
Write a Review
|
Questions & Answers (0)
Product Description
This legal for trade scale is specifically designed for outdoor use, with water-resistant and lightening proof electronics that can withstand rain, thunderstorms, snow, and dust. It is IP67 rated, ensuring protection from the elements.
The scale features a bright LED indicator with a lithium rechargeable battery, offering continuous use for a minimum of 3 days on a single charge. This makes it an excellent choice for remote locations where access to power might be limited. Dims: 36" x 36"x 4-1/2", Cap.: 5,000 lb x 1 lb.
The scale features a bright LED indicator with a lithium rechargeable battery, offering continuous use for a minimum of 3 days on a single charge. This makes it an excellent choice for remote locations where access to power might be limited. Dims: 36" x 36"x 4-1/2", Cap.: 5,000 lb x 1 lb.
PRICE
$2,399.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 in |
| Width | 36 in |
| Height | 4-1/2 in |
| Weight Capacity | 5000 |
| Weight | 150 lbs |
| Readability | 1 |
| Platform Length | 36 in |
| Unit of Measurement | lb, kg |
| Platform Width | 36 in |
Product Details
| Display | LED |
| Platform Material | Mild Steel |
| Power Supply | DC |
| Operating Temperature | 14° - 104°F |
| Material | Mild Steel |
| Manufacturers Part Number | OP-916-3x3-5-AW |
| Brand | Optima |
| Type | Platform Scale |
| Color | Red |
| Calibration | Pre-calibrated |
| Voltage | 110 V |
| Package Quantity | 1 |
| Description | Heavy Duty Floor Scale |
| Battery Life Hours | 72 |
| Stabilization Time | 1 |
| Repeatability | 1 g |
| Legal for Trade | Yes |
Warranty
| Warranty | 1 yr |