Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Optima

Model # :WBB1483721

MPN #: OP-919-40

Optima 919 Series Weigh Beam Scale With LED Indicator, 40"L, 5000 lb x 1 lb

Product Description
The weigh beam scales by Optima Scale are very portable and easy to move out of the way when not in use and can be spread apart to handle long or unusual shaped loads. In addition to general purpose weighing they are used at farms and zoos to weigh animals of all sizes, thanks to Optima Scale's animal weighing indicator. By simply mounting a platform, crate or chute on top, you will have a great animal weighing scale.

PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width4 in
Height3-11/16 in
Weight Capacity5000 lbs
Weight83 lbs
Readability1 lbs

Product Details

TypeBeam Scale
DisplayLED
ColorBlue
Power SupplyAC/DC with Rechargeable Battery
Series919
Voltage110 - 220 V
MaterialSteel
Indicator IncludedYes
DescriptionWeigh Beam Scale With LED Indicator
Package Quantity1
Battery Life Hours70
Manufacturers Part NumberOP-919-40
Legal for TradeNo
BrandOptima