Optima OP-919 60" Weigh Beam System with LED indicator, 10000 lb x 2 lb
Write a Review
|
Questions & Answers (0)
Product Description
This weigh beam scale is very portable and easy to move out of the way when not in use and can be spread apart to handle long or unusual shaped loads. In addition to general purpose weighing they are used at farms and zoos to weigh animals of all sizes, thanks to Optima Scale's animal weighing indicator. By simply mounting a platform, crate or chute on top, you will have a great animal weighing scale.
PRICE
$1,375.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5 in |
| Height | 4-1/2 in |
| Weight Capacity | 10000 |
| Weight | 98 lbs |
| Readability | 2 |
| Platform Length | 60 in |
| Unit of Measurement | lb, kg |
| Linearity | 2 g |
Product Details
| Display | LED |
| Platform Material | Carbon Steel |
| Power Supply | AC Adapter with Rechargeable Battery |
| Operating Temperature | 14° - 104°F |
| Material | Carbon Steel |
| Manufacturers Part Number | OP-919-60LED |
| Brand | Optima |
| Type | Weigh Beam System |
| Color | Blue |
| Series | OP-919 |
| Calibration | Pre-Calibrated |
| Voltage | 110 - 240 V |
| Package Quantity | 1 |
| Description | Weigh Beam System |
| Interface | RS-232 |
| Battery Life Hours | 72 |
| Stabilization Time | 1 Second |
| Repeatability | 2 g |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |