Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786218

MPN #: 30716508

Ohaus® Defender™ 3000 Floor Scale with LCD, ABS Plastic Indicator, 5000 lb x 1 lb

Product Description
Defender™ 3000 Floor Platforms meet dry weighing needs for industrial and commercial use. Their high-quality construction is designed to minimize flexing under heavy loads for years of dependable performance. The indicator features a bright display that changes color when in check mode. Scale also includes counting and totalization modes. Ramps and mounting plates are available.

Features:
  • Applications: Weighing, Checkweighing, Counting, Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) batteries (not included) or rechargeable battery (not included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS plastic or 304 stainless steel indicator, 5 mm/0.196 in. fixed top plate, black painted steel treaded platform, IP65 stainless steel junction box with side access, alloy steel load cells, two carbon steel eye bolts, painted steel ramp available
  • Design Features: Four load cell mounted feet with self-swiveling ball-in-cup design, painted and stainless steel floor stands (available as accessories)


PRICE
$2,079.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height3-1/2 in
Weight Capacity5000 lbs
Weight401 lbs
Platform Width60 in
Readability1 lbs
Platform Length60 in
Unit of Measurementmt, kt, lb

Product Details

TypePortable Floor Scale
DisplayLCD
Platform MaterialSteel
ColorBlack
SeriesDefender
MaterialSteel
Package Quantity1
Battery Life HoursRechargeable: 30, Disposable: 100
Manufacturers Part Number30716508
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr