Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412584

Global Industrial™ Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb

Product Description
Standout Features:

✓ Digital display.
✓ Scale measures in units of kg and lbs.
✓ Hold function locks in weight after object is removed.

Improve accuracy and efficiency in the warehouse with the Global Industrial™ Stainless Steel Drum Digital Scale with LED Indicator. This stainless steel scale with checkered plate features several modes for measuring weight, including zero, tare, hold, and counting - plus, an accumulation mode that calculates the total weight of multiple objects. These features and the scale's portability make it ideal for those working in receiving, distribution, storage, and beyond. 1 Year Limited Warranty. Measures: 36" W x 36" L x 3.6" H.

  • Scale color: Stainless steel.
  • Weighs: 95 lbs.
  • Weight capacity: 1,000 lbs.
  • Power source: 9v 600mA adaptor or 4xAAA batteries (not included).
  • PRICE
    $1,549.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width36 in
    Height3-9/16 in
    Weight Capacity500 lbs
    Weight94.6 lbs
    Cord Length6 ft
    Platform Width27-15/16 in
    Readability0.2 lbs
    Platform Length28 in
    Unit of Measurementlb, kg

    Product Details

    Assembly RequiredNo
    TypeDrum Scale
    DisplayLED
    ColorSilver
    Power Supply9V 600mA Adapter or 4x AAA Batteries (Not Included)
    Voltage9 V
    MaterialStainless Steel
    Indicator IncludedYes
    InterfaceRS-232
    Manufacturers Part Number412584
    Legal for TradeNo
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cUL