Optima OP-932 U-Beam Scale with LED Indicator, 5000 lb x 1 lb
Write a Review
|
Questions & Answers (0)
Product Description
This Optima Scale U-Shaped Floor Scale's unique design allows weighing a standard pallet load only with a standard pallet jack. At 2.2" in height, the scale has one of the lowest profiles of its kind in the industry. With a 5000-lb. capacity and reinforced channel structure, it is also one of the most durable of its kind. Compared to the conventional floor scale that normally requires either a forklift or a ramp to access, this super low profile U-shaped scale makes it extremely quick and easy to weigh heavy loads on a large variety of pallets, skids and totes. Integral wheels and carrying handles allow easy transport. This unit is fully protected from forklifts and rough handling. Portable and easy to carry around, this unit is all enclosed for protection against water and rodents, and can be placed against the wall to save space. Mild steel construction is finished with powder-coat. Installation is efficient. Maintenance is low. Outer dimensions are 46in.L x 50in.W x 2.25in.H. Inner dimensions are 34in.L x 44in.W x 2.2in.H.
PRICE
$1,349.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 50 in |
| Height | 2-1/4 in |
| Weight Capacity | 5000 |
| Weight | 119 lbs |
| Readability | 1 |
| Platform Length | 46 in |
| Unit of Measurement | lb, kg |
| Platform Width | 50 in |
| Linearity | 1 g |
Product Details
| Display | LED |
| Platform Material | Carbon Steel |
| Power Supply | AC Adapter with Rechargeable Battery |
| Operating Temperature | 14° - 104°F |
| Material | Carbon Steel |
| Manufacturers Part Number | OP-932-5LED |
| Brand | Optima |
| Type | Beam Scale |
| Color | Red |
| Series | OP-932 |
| Calibration | Pre-Calibrated |
| Voltage | 110 - 240 V |
| Package Quantity | 2 |
| Description | U Beam Scale |
| Interface | RS-232 |
| Battery Life Hours | 72 |
| Stabilization Time | 1 Second |
| Repeatability | 1 g |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |