Interion® Open Plan Desk, 72"W x 24"D x 29"H, Charcoal (Dark Gray) Top with Black Base
Configure an office environment of your choice using the open desking system From Interion® By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for both individual as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create "L" and "U" shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. All hardware to connect desks is included.
Desk Dimensions: 72"W x 24"D x 29"H
Use a standard height return desk to create "L" and "U" shaped desks - 695606.
Interion by Global Industrial
Model # :WB695591
Interion® Open Plan Office Desk - 72"W x 24"D x 29"H - Charcoal Top with Black Legs
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 29 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Office Desk |
| Frame Color Family | Black |
| Top Color Family | Charcoal |
| Style | Open Plan / Collaboration |
| Description | Office Desk |
| Frame Material | Steel |
| Manufacturers Part Number | 695591 |
| Collection | Modern |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |