Interion® Open Plan Return Desk, 48"W x 24"D x 29"H, Charcoal (Dark Gray) Top with Black Base
Configure an office environment of your choice using the open desking system From Interion® By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual tasks as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create "L" and "U" shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. Return Desk includes desktop and one leg and is meant to attach to another desk to create 90 degree angles. All hardware to connect desks is included.
Desk Dimensions: 48"W x 24"D x 29"H
Best suited to be used with 60"W desks and larger
This model and price is for our return table only. Standard Desk Sold Separately
Interion by Global Industrial
Model # :WB695606
Interion® Open Plan Return Desk - 48"W x 24"D x 29"H - Charcoal Top with Black Legs
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Available on or around 10/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29 in |
Product Details
| Type | Wood Desk |
| Frame Color Family | Black |
| Top Color Family | Charcoal |
| Style | Open Plan / Collaboration |
| Description | Office Desk Return |
| Frame Material | Steel |
| Manufacturers Part Number | 695606 |
| Collection | Modern |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |