Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
No Butts Bin

Model # :WBB2281796

MPN #: SR1603-F-BLK

No Butts Open Front Smoking Shelter SR1603-F-BLK - Freestanding - 13'9"W x 3'6"D x 7'11"H Clear Roof

Product Description
Super Strong Open Front Smoking Shelter – Tough, yet light black steel frame with clear curved roof and clear side panels. Easy to assemble, simply bolt together. Creates a designated freestanding smoking area for your premises. The outdoor smoking shelters comply with Smoking Ban Legislation.

Mild Steel frame - tube size 1-1/2" x 1-1/2" x 3/32" - Tube is shot blasted, zinc coated and proxy/polyester powdered coated. Surface coatings provide greater durability.Roof is supported by curved mild steel beams. 5/8" cellular multiwall polycarbonate. Strong and durable with high impact resistance and UV protective coating. Mild steel side panels are pre-glazed with surface fixing rivets. 3/16" super strong polycarbonate glazing with UV protective coating. 10 year warranty against discoloration on roof and side panels.

Requires solid, level base for fixing. After the base has been prepared, assembly time is typically 4 - 6 hours for 2 qualified workpeople. All mounting fixings supplied. Delivered flat-packed on a pallet with full instructions for assembly.

Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.

PRICE
$3,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width165 in
Depth42 in
Height95 in
Weight436 lbs

Product Details

Assembly RequiredYes
TypeOpen Front Freestanding
Bench/Backrest IncludedNo
ColorBlack
StyleCurved Roof
Capacity8 People
MaterialSteel Frame / Clear Polycarbonate Roof
Manufacturers Part NumberSR1603-F-BLK
BrandNo Butts Bin

Warranty

Warranty5 yr