Heavy Duty Bus Smoking Shelter Flat Roof 4-Sided Left/Right Front Open 5' x 10' White
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Bus Smoking Shelter Flat Roof 4-Sided Left/Right Front Open 5' x 10' White
Aluminum Flat Roof Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of 1/4" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.
NOTE : The Lead time starts after the customer signs off on submittal drawing. PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.
Aluminum Flat Roof Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of 1/4" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.
NOTE : The Lead time starts after the customer signs off on submittal drawing. PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.
PROMOTIONAL PRICE
$6,499.00was $6999.00
Save $500.00 (7%)
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 60 in |
| Height | 83 in |
| Weight | 1,379 lbs |
Product Details
| Assembly Required | Yes |
| Type | 4-Sided with Left & Right Front Opening |
| Snow Load Rate | 40 PSF |
| Bench/Backrest Included | No |
| Color | White |
| Style | Flat Roof |
| Capacity | 6 People |
| Material | Aluminum / Glass |
| Manufacturers Part Number | ALS510A2FR-WHT |
| Wind Load Rate | 90 MPH |
| Brand | Austin Mohawk |
Warranty
| Warranty | 1 yr |