Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3202718

Global Industrial Open Gear Locker with 2 Drawers, Top Compartment & Legs, 24"W x 24"D x 76"H, Gray

Product Description
Gear Lockers provide secure storage for Locker rooms, Schools, Medical, Law Enforcement and Military, Warehouse, Factories, Break rooms and Athletic Facilities.

Features:
  • Lockers are Heavy Duty, All Welded, Rugged steel construction
  • No Assembly required
  • Gear Lockers keep the area organized to comply with 5S process


PRICE
$915.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height76 in

Product Details

TypeOpen Gear Locker
ColorGray
Door TypeNo Door
Configuration1 Wide
StyleWith 2 Drawers, Top Compartment, Legs
IncludesWith 2 Drawers, Top Compartment, Legs
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberGL-2476-24-DR2-TL GR
BrandGlobal Industrial