- 14 Gauge
- All-welded, 1" diameter tubing
- Deck height: 9-1/16"
- Handle included for easy maneuverability
- Ships fully assembled
- Flush, 6" x 2" Polyurethane Caster - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Open Portable Truck w/1 Base Shelf, 3600 lb. Cap., 56-1/8"L x 25-1/16"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$655.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56-1/8 in |
| Width | 25-1/16 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 6 in |
| Gauge | 14 |
| Shelf Size | 24" x 48" |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Base |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | OPTT-4824-1-6PU-95 |
| Shelf Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |