Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232034

MPN #: TDT-100-LD-YELLOW

Vestil™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Capacity, 850 lb. Capacity, Yellow

Product Description
Durable plastic construction allows for collecting waste from multiple bins at a collective time. Great for warehouses, fairs, ball parks, schools, etc. Strong, one-piece molded polyethylene body with steel base tip support and a balanced design to allow for simple dumping by one person. Easily portable on 2 large rubber wheels and two swivel wheels. Not for use with fork trucks. Yellow color design.

Features:
  • 1 cubic yard capacity
  • Tapered front for a more simple unloading
  • Compact for high traffic areas
  • Rust resistant powder coated frame for strength and durability


PRICE
$719.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73 in
Width32 in
Height42 in
Weight Capacity850 lbs
Weight73 lbs
Rear Wheel Diameter4 in
Front Wheel Diameter10 in

Product Details

Assembly RequiredYes
Wheel MaterialPhenolic
TypeStandard Duty Tilt Truck
ColorYellow
Capacity1.0 yd³
MaterialPlastic
Manufacturers Part NumberTDT-100-LD-YELLOW
BrandVestil

Warranty

Warranty90 yr