This steel shop desk is great for warehouses, factories, shipping and receiving areas and more. It is made with heavy gauge steel and has angled legs for strength. The sloped writing surface features raised rim edges on 3 sides to retain contents. The base includes a fixed height, half depth shelf for added storage space. It includes two drawers. These 5"H drawers feature telescoping ball bearing steel slides and chrome plated pull handles.
Pucel Shop Desk W/ 2 Drawers, Sloped Surface, 36"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30 in |
| Height | 43 in |
Product Details
| Assembly Required | No |
| Type | Open Leg |
| Color | Gray |
| Number of Drawers | 2 |
| Writing Surface | Sloped with Lips |
| Style | Drawers, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | B179844 |
| Brand | Pucel |