StrongHold 4 Person Cabinet Shop Desk, Drawer/Riser, Padlockable Doors, 48"W x 28"D, Gray
|
Questions & Answers (0)
Product Description
This multi-person shop desk can be shared by work leaders and employees. The unit has 4 individual locking compartments that measure 21"W x 10-1/2"H. A full width drawer, which measures 29"W x 20"D x 6"H, is located above the personal storage areas and has a 400 lbs capacity. This product has a limited warranty of 1 year.
PRICE
$3,929.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 28 in |
| Height | 54 in |
| Weight | 511 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Compartment, Cabinet, Drawer |
| Number of Doors | 4 |
| Material | Steel |
| Number of Compartments | 4 |
| Leg Type | Fixed |
| Manufacturers Part Number | 44-SD-4D-TD-280 |
| Number of Cabinets | 4 |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |