Little Giant Enclosed Shop Desk w/ Locking Door & Drawers, 36"W x 22"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This enclosed cabinet with 13 ga expanded metal provides visibility of the contents. Its all-welded construction ensures that the items stay secure. All models include a locking cabinet and storage drawer with keys. The riser shelf is 10" deep and 10" above writing surface. There are leg levelers to allow height adjustment of desk surface from 39" to 42".
PRICE
$869.99
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 49 - 52 in |
| Weight Capacity | 2000 lbs |
| Weight | 139 lbs |
Product Details
| Assembly Required | No |
| Type | Cabinet Base |
| Color | Gray |
| Number of Drawers | 1 |
| Writing Surface | Flat |
| Style | Drawer, Shelf |
| Country of Origin | USA |
| Number of Shelves | 1 Riser Shelf, 2 Bottom |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | PSX-2436-LLDR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |