Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carlisle

Model # :WBB637431

MPN #: RE914

Carlisle RE914 - Opticlean™ 9-Compartment Divided Glass Rack Extender, Carlisle Blue - Pkg Qty 6

Product Description
OptiClean™ 9-Compartment Divided Glass Rack Extender - Carlisle Blue

Features:
  • Use with large brandy snifters, grande margaritas, carafes, and other items with a wide diameter
  • Compartment size: 5-13/16" x 5-13/16"
  • Accommodates glasses up to 5-9/16" in diameter
PRICE
$90.00  Sold in packages of 6 / $15.00 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width19-3/4 in
Height1-3/4 in
Compartment Length5-53/64 in
Compartment Width5-53/64 in
Inside Height1.57 in

Product Details

Package Quantity6
DescriptionGlass Rack Extender
ColorBlue
Manufacturers Part NumberRE914
BrandCarlisle
TrademarkOptiClean™