Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carlisle

Model # :WBB637659

MPN #: RG4914

Carlisle RG4914 - Opticlean™ 49-Compartment Glass Rack, Carlisle Blue - Pkg Qty 6

Product Description

Open Honeycomb Design – Allows a free flow of water and soap through the open walls to clean dishes efficiently and dry quickly.Durable Construction – Double-wall reinforced plastic built for commercial use.Textured Surface – Scratch-resistant finish stands up to wear and provides a reliable grip.Rounded Edges – Facilitates easy cleaning and the release of food particles and dirty water.Customizable – Use with other racks and color-coded extenders to adjust rack height and easily match specific glassware.

PRICE
$305.70  Sold in packages of 6 / $50.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-3/4 in
Width19-3/4 in
Height4 in
Compartment Length2-23/64 in
Compartment Width2-23/64 in
Inside Height3.2 in

Product Details

ColorBlue
MaterialPolypropylene
Package Quantity6
DescriptionGlass Rack
Manufacturers Part NumberRG4914
BrandCarlisle
TrademarkOptiClean™