Waldmann Opticlux LED 10-2 P TX, 12W, 100-240V, Wood Light - Rail Mount
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann D15953150 Opticlux LED 10-2: 3.5D magnification, 6500K. Woods light peak at 365 nm. Oversized 6.3" specially-treated hard acrylic magnifier lens. Rail mount.
PRICE
$1,225.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.7 in |
| Width | 8.7 in |
| Height | 53.5 in |
| Cord Length | 1.8 ft |
Product Details
| Type | Magnifier |
| Lens | 6-3/8" |
| Color Temperature | 6500 K |
| Color | Gray |
| Mounting Location | Rail |
| Wattage | 12 W |
| Diopter | 3.5 |
| Voltage | 100/240 V |
| Hours | 30000 |
| Material | Polyamide |
| Description | Opticlux LED 10-2 P TX, 12W, 100-240V, Wood Light - Rail Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | D15953150 |
| Bulb Type | LED |
| Base Type | Rail Mount |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |