Waldmann ROCIA.planar LED Industrial Task Light, Dimming, Art Arm, 100-240V, 18W
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113688000-00803484 ROCIA.planar LED task light: Wide area illumination lights up a sizeable area with 5000K neutral white light with dimming function.
PRICE
$1,075.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.3 in |
| Width | 4.8 in |
| Height | 32.3 in |
| Cord Length | 3 ft |
Product Details
| Type | Machine Light |
| Lens | Glass |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Silver/ Black |
| Wattage | 18 W |
| Voltage | 100-240 V |
| Material | Aluminum / Glass |
| Description | ROCIA.planar LED Industrial Task Light, Dimming, Art Arm, 100-240V, 18W |
| Package Quantity | 1 |
| Manufacturers Part Number | 113688000-00803484 |
| Mounting Style | Clamp, Bracket |
| Lumens | 1500 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |