Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OptiFlow

Model # :WBB3227795

MPN #: MF-1D-G

OptiFlow Heavy Duty Metering Single Supply Faucet, 4" O.C. Deck Mount

Product Description
Optiflow Heavy Duty Metering Deck Mounted Single Supply Faucet

Features:
  • Chrome Plated Brass
  • Integral Spout With Vandal Resistant Handle
  • 1/2" NPS Connection Shank
  • Adjustable Metering Cartridge
  • 2.0 GPM Aerator
  • Lead Free.


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Mounting LocationDeck
MaterialChrome Plated Brass
ColorSilver
Manufacturers Part NumberMF-1D-G
Gallons per Minute2 gal/min
BrandOptiFlow

Compliance & Certifications

CertificationsCSA
Lead Free CompliantYes