Features:
- 8" O.C Splash Mount
- Built-In Check Valves To Prevent Back Flow
- Includes Wall Bracket
- Pail Hook And Spout With Garden Hose Threaded End
- NSF
- CSA
Weights & Dimensions
| Centers | 8 in |
Product Details
| Mounting Location | Splash |
| Color | Silver |
| Manufacturers Part Number | BKSF-WB1 |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | NSF, CSA |
| NSF Certified | Yes |