- Optiflow Heavy Duty Optiflow Pre-Rinse Assembly with 8" O.C. Splash Mount and 10" add-on faucet
- Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi)
- 12" Wall Bracket
- Integral Check Valves
- 1/2" Female Inlets
- 1/4 Turn Ceramic Valves
- Assembly is Lead Free
- ANSI/NSF 61
- 3 Year Warranty
Optiflow Heavy Duty Pre-Rinse Assembly, 10" Add-A-Faucet, 8" O.C. Splash Mount
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Reach | 10 in |
| Centers | 8 in |
Product Details
| Mounting Location | Splash |
| Color | Silver |
| Manufacturers Part Number | BKF-SMPR-WB-AF10-G |
| Gallons per Minute | 2 gal/min |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |