Features:
- 8" O.C. splash mount
- 14" add-on faucet
- 44" stainless steel braided hose (triple-ply @300PSI)
- 12" wall bracket
- 1/2" female inlets
- 1/4 turn ceramic valves
- NSF CSA
Weights & Dimensions
| Spout Reach | 14 in |
| Centers | 8 in |
Product Details
| Mounting Location | Splash |
| Color | Silver |
| Manufacturers Part Number | BKF-VSMPR-WB-AF14-G |
| Gallons per Minute | 2 gal/min |
| Brand | WorkForce |
Compliance & Certifications
| Certifications | NSF, CSA |
| Lead Free Compliant | Yes |
| ADA Compliant | No |