Features:
- One-Hole Deck Mount
- 1/4 Npt Mixing Valve
- 14" add-on faucet
- 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi)
- 12" Wall Bracket
- Integral Check Valve
- 1/4 Turn Ceramic Valves
- H/C Mixing Hoses
- Lead Free
- Ansi/NSF 61
- 3 Year Warranty
Weights & Dimensions
| Spout Reach | 14 in |
Product Details
| Mounting Location | Deck |
| Color | Silver |
| Manufacturers Part Number | BKF-DMPR-WB-AF14-G |
| Gallons per Minute | 2 gal/min |
| Brand | OptiFlow |
Compliance & Certifications
| Certifications | ANSI/NSF 61, cCSAus |
| Lead Free Compliant | Yes |
| ADA Compliant | No |
| NSF Certified | Yes |