Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bishamon

Model # :WBB3139428

MPN #: L5K-4872-230-1-F

Bishamon® Optimus Power Scissor Lift Table, Foot Operated, 5000 Cap., 1PH, 230V, 72"L x 48"W

Product Description
Optimus®, LK-Series lift tables are highly engineered for quality and worker safety. These scissor lift, work positioners set the standard by providing unparalleled performance and value. They improve worker productivity and safety by eliminating unproductive lifting, bending and stretching that ultimately lead to worker fatigue and injuries.

Features:
  • Lifting Capacities - Hydraulic Lift Tables In 2,000, 3,000 & 5,000 Lb. Capacities
  • Platform - Fixed and Rotating Platforms
  • Rounded Corners - Intelligent Design with Rounded Platform Corners
  • Stability - Entrapped Scissor Rollers for Added Stability.
  • Safety - Hinged Maintenance Bars Powder Coated Yellow for Safety
  • On Demand - Standard Models Ship in 48 hours
  • Meets or exceeds ANSI MH29.1-2012 "Safety Requirements for Industrial Scissor Lifts"
  • Meets or exceeds industry safety clearances
  • Flow limiting safety valve at cylinder
  • Pressure compensated flow control at power unit
  • All pivot points have self-lubricating, maintenance free bushings
  • Contoured scissor legs and large torque tube maximize stiffness and stability
  • Unitized power unit with innovative easy-view hydraulic reservoir
  • Intuitive and user friendly plug & play controls
  • Durable powder coated finish
  • Clean, accessible maintenance friendly design
  • Made in the USA


PRICE
$8,399.00

Min. purchase quantity is 10
10
10
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height8-3/8 in
Raised Height48 in
Weight Capacity5000 lbs
Weight1030 lbs
Platform Width48 in
Travel39-1/4 in
Platform Length72 in

Product Details

TypeSingle Scissor Lift Table
Lift TypeElectric-Hydraulic
SeriesOptimus
Voltage230 V
ControlFoot Operated
Lift Time50 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberL5K-4872-230-1-F
DutyExtra Heavy
BrandBishamon

Warranty

Warranty1 yr