Features:
- CeramiGuard II better withstands the abuse of metal utensils
- Heavy-duty impact-resistant 3004 aluminum
- Ideal for heavy-duty frying
Weights & Dimensions
| Depth | 1-7/8 in |
| Bottom Diameter | 7-5/8 in |
| Gauge | 8 ga |
| Top Diameter | 10 in |
| Diameter | 7-5/8 in |
Product Details
| Type | Ceramiguard II Interior Z4010 8 Gauge 7-5/8" |
| Symbols | Made in USA |
| Material | Aluminum/silicone |
| Package Quantity | 6 |
| Description | Wear-Ever Fry Pans with CeramiGuard II Interior and Cool Handle, 10 Top Dia. x 7 |
| Manufacturers Part Number | Z4010 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |