SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Item #: WBB1225538

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Minimum Quantity: 2

Price: $125.90 / Pkg of 2

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 14" Fry Pan with Powercoat and Trivent Plain Handle

Vollrath® 14" Fry Pan with Powercoat and Trivent Plain Handle

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Vollrath® 8" Fry Pan Steelcoat X3 Silicone Handle - Pkg Qty 6

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Vollrath® Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish

Winco AFP-12A Fry Pan - Pkg Qty 6

Winco AFP-12A Fry Pan - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath, Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge

Features:
  • Ideal for frying, sauteing or searing
  • Induction Ready

Weights & Dimensions

  • Depth 2 in
  • Bottom Diameter 9-3/4 in
  • Gauge 21 ga
  • Diameter 9-3/4 in
  • Top Diameter 11 in

Product Details

  • Brand Vollrath
  • Package Quantity 2
  • Description Optio Fry Pans with Non-Stick Finish, 11 Top Dia. x 9-3/4 Bottom Dia. Inches
  • Manufacturers Part Number N3811

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Vollrath® Optio Non-Stick Fry Pan, N3811, 2" Depth, 21 Gauge - Pkg Qty 2

Item #: WBB1225538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant