Drum Mixers
Length
Width
Material
Height
Capacity
Color
Price
Grovhac Air Powered C-Clamp Mount Agitator 44-333DA0D - 1/3 HP - (2) 4" Propellers
Speed
0 to 3000 rpm
Horsepower
1/3 HP
Material
Grade 316 Stainless Steel (Coupling, Shaft & Impeller)
Morse® 1 to 5 Gallon 2 Can Tumbler with Timer - 1-Phase 115V Motor - 100 Lb. Can Cap.
Speed
23 ft/min
Horsepower
1/4 HP
Material
Steel
Material
Aluminum, Stainless Steel, Brass, PVC, Nitrile, Nylon
Material
Steel
Speed
20 ft/min
Horsepower
1/2 HP
Material
Steel
Material
Aluminum, Stainless Steel, Brass, PVC, Nitrile, Nylon