Grovhac Air Powered Hand-Held Agitator 15-1101 - 1/6 HP - (1) 3" Propeller
Write a Review
|
Questions & Answers (0)
Product Description
This 6"L x 6"W x 16"H hand held agitator is made with grade 316 stainless steel shaft and propeller for durability and light weight. 12" shaft length. Built-in self-positioning C-clamp for hands-free operation. Variable speed and controlled torque. Overheat-protected and explosion-proof. 3" propeller operates at 1/6 horsepower.
PRICE
$1,405.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 16 in |
| Weight | 7 lbs |
| Shaft Length | 12 in |
| Propeller Diameter | 3 in |
| Shaft Diameter | 1/2 in |
Product Details
| Type | Air |
| Horsepower | 1/6 HP |
| Color | Blue |
| Propeller Quantity | 1 |
| Material | Stainless Steel |
| Manufacturers Part Number | 15-1101 |
| Brand | Grovhac |
| Speed | 0 to 5000 rpm |