Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173050

MPN #: US416288

Grosfillex® Optional Arms For Sunset Conversational Seating, Volcanic Black, Set of 2

Product Description
✓ Made of resin for years of worry-free use and easy to clean
✓ Color-matched to the Sunset Lounge chair frame
✓ Minimal assembly required to attach arms to seating unit Change the look of your Sunset Deep Seating set by adding the optional arms. The armrests are for the Sunset Deep Seating collection. They are designed specifically for the Sunset Lounge Chair.





Features:
  • Made of resin for years of worry-free use
  • Colors to match the Sunset Deep Seating Conversational products
  • Assembly required to attach arms to seating unit
  • Made in China
  • Three year warranty
  • Composition: Made of resin
  • Set of 2




PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-11/16 in
Depth16 in
Height7-1/2 in
Weight3 lbs

Product Details

Assembly RequiredYes
TypeOptional Arms
Frame Color FamilyVolcanic Black
ColorBlack
Accessory TypeChair Arms
StackableNo
MaterialAluminum
DescriptionOptional Arms For Sunset Conversational Seating
Package Quantity1
Frame MaterialResin/Fiberglass
Manufacturers Part NumberUS416288
BrandGrosfillex

Warranty

Warranty3 yr