Benchmark Scientific Optional Propeller, Teflon Paddle with Flat Holes for Overhead Stirrers
Write a Review
|
Questions & Answers (0)
Product Description
Optional propeller, Teflon paddle with flat holes, for Benchmark overhead stirrers
PRICE
$146.33
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Width | 1/2 in |
| Height | 13-13/16 |
| Weight | 1 lbs |
| Diameter | 2-5/8 in |
Product Details
| Type | Overhead Stirrer Propeller |
| For Use With | Overhead Stirrers |
| Plate Material | PTFE |
| Material | PTFE |
| Description | Optional Propeller With Teflon Paddle And Flat Holes |
| Package Quantity | 1 |
| Features | Flat-hole paddle design |
| Manufacturers Part Number | IPS2050-P-T3 |
| Shape | Paddle |
| Brand | Benchmark Scientific |