Benchmark Scientific Included Propeller, Stainless Steel 4 Arm for Overhead Stirrers
Write a Review
|
Questions & Answers (0)
Product Description
Included propeller, stainless steel 4 arm, for Benchmark overhead stirrers
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/4 |
| Width | 1/2 in |
| Height | 15-3/4 |
| Weight | 1 lbs |
| Diameter | 1-15/16 in |
Product Details
| Type | Overhead Stirrer Propeller |
| For Use With | Overhead Stirrers |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Included Propeller With Stainless Steel 4 Arm |
| Package Quantity | 1 |
| Features | Included propeller |
| Manufacturers Part Number | IPS2050-P-S4 |
| Shape | 4 Arm |
| Brand | Benchmark Scientific |