Benchmark Scientific Optional Tube Holder For 12x5ml Tubes
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | D2400-R5V2 |
| Package Quantity | 1 |
| Brand | Benchmark Scientific |
Related Products
Tube Holder Use with GTR-HD Series Tube Rotators, 32 Vertical Places For 1.5mL Microcentrifuge Tubes
The GTR-HD Tube Rotator provides slow to vigorous mixing of your biological samples and solutions with advanced features you expect. Adjusting the speed and time are easily performed using the parameter adjustment knob on the front panel. A metal chassis and rotisserie-style tube holders provide a solid, robust design for years of worry free mixing. Swapping the included 50mL vertical holder is a breeze lift the retention lever on the left, angle the main housing on the right and lift out - replacing would be the opposite process. Both vertical "end over end" mixing and horizontal ...
GENIE® 83041243 Vertical High Speed Microtube Holder, Pack of 1 Tube Holder holds nine microtubes vertically. Holder snaps on to any Vortex-Genie 2 Mixer and the Vortex-Genie Pulse. Optimized for high speed vortexing a small number of tubes. No additional attachment necessary.
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
Place these adjustable rack holders at any angle to increase sample aeration. Thermo Scientific™ Adjustable Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide added convenience and will accommodate test tube diameters from 10 to 30mm. These rack holders deliver exceptional flexibility - the right choice for shaking tubes. Features: Can be used only with their corresponding rack size Includes one test tube rack For use with MaxQ 8000 Shakers Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
GENIE® 83041275 Horizontal 15ml Tube Holder, Pack of 1 Tube Holder holds twelve 15mL tubes horizontally. Holder snaps on to any Vortex-Genie 2 Mixer and the Vortex-Genie Pulse. No additional attachment necessary.