Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087604

MPN #: GVM-AS-ADAPT8-16

Tube Holder, Foam, For Use W Gvm Series 8 X 16Mm Tubes, Must Use W Vm-As-Plate/Gvm-As-Rod

Product Description
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint.

Features
  • Touch operation or continuous mode
  • Variable speed control from 0 to 2500rpm
  • Suitable for various tube types and mixing applications with optional adapters
  • Specially designed vacuum suction feet for stability
  • Robust cast aluminum construction
  • Small footprint
  • Rubber suction feet ensure placement and mitigate vibration
  • Wide variety of accessories for virtually every tube used in your lab
  • Spill resistant chassis
PRICE
$32.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGVM-AS-ADAPT8-16
SterileNon-Sterile
Package Quantity1
BrandGlobe Scientific