Optional Wheel Riser Central Forklift Pick-Up Assembly SWR-CPL
Write a Review
|
Questions & Answers (0)
Product Description
Optional Central Forklift Pick-Up Assembly allows one pair of Wheel Risers to be moved at the same time. Connects two wheel risers (sold separately) together allowing forklift trucks to easily position and move Risers as one. Overall width is 102".
Note: The Central Forklift Pick-up Assembly is a factory installed option and must be purchased in conjunction with a pair of Steel Wheel Risers.
Note: The Central Forklift Pick-up Assembly is a factory installed option and must be purchased in conjunction with a pair of Steel Wheel Risers.
PRICE
$395.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 ft 6 in |
Product Details
| Assembly Required | No |
| Type | Wheel Riser Ramp |
| Material | Steel |
| Color | Brown |
| Manufacturers Part Number | SWR-CPL |
| Brand | Vestil |