Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Imperial Surgical

Model # :WBB2228584

MPN #: OR-36363-03

Imperial Surgical® OR-36363-03 Aluminum Stackable Step Stool with Green Mat - Pkg Qty 4

Product Description
The Imperial Surgical® Stackable Stepstools are designed for the OR but are equally as useful hospital wide. Made of light weight aluminum, these stools are protected with an anti-microbial powder coating with a 300 lb. weight capacity.

Features:
  • Permanent anti-microbial coating
  • Engineered to eliminate sites for liquids pooling and debris accumulation to reduce contamination
  • High density rubber foot pegs eliminates the need for surface corner rubber insert and site of contamination
  • Compatible with similar step stools
  • 7 Year Warranty
  • Autoclavable model available
  • Transport Cart available - Sold Separately
  • Mat Color: Green
PRICE
$2,340.00  Sold in packages of 4 / $585.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width17 in
Height4-5/8 in
Weight Capacity300 lbs
Weight8 lbs

Product Details

TypeStationary
Number of Steps1
ColorGreen
MaterialCast Aluminum
DescriptionStackable Step Stool With Anti-Slip Mat
Package Quantity4
Manufacturers Part NumberOR-36363-03
BrandImperial Surgical

Warranty

Warranty7 yr