Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147341

MPN #: STEP-17-GY

Vestil™ Rolling Step Stool, 17-7/8"L x 17-1/8"W x 17-1/8"H, Gray

Product Description
This rolling step stool is convenient and easy to use. Spring loaded casters along with a rubber ring around the base provide the extra grip needed when being used. Each step includes a rubber surface. Easily assembles without need for tools.

Features:
  • Convenient and easy to use
  • Each step includes a rubber surface
  • Easily assembles without need for tools
  • Lightweight and compact for simple storage
  • Distance Between Rung/Steps (in): 8.5in.
  • Climbing Angle: 90degree
  • Number of Casters / Wheels: 3
  • Caster / Wheel Material: Hard Plastic
  • Rear Wheel Diameter (in): 1-1/4in.
  • Front Wheel Diameter (in): 1-1/4in.
  • Wheel Material: Hard Plastic
  • Spring Loaded includes


PRICE
$269.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
269.95
Buy 26 units - 50 units
259.95Save $10.00 (4%)
Buy 51+ units
249.95Save $20.00 (7%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8 in
Width17-7/8 in
Height17-1/8 in
Weight Capacity500
Weight10
Height to Top Step/Platform17-1/8 in
Step Depth11-3/8 in

Product Details

Assembly RequiredNo
TypeRolling
Number of Steps2
ColorGray
MaterialSteel
Package Quantity1
Manufacturers Part NumberSTEP-17-GY
BrandVestil

Warranty

Warranty30 Days

Compliance & Certifications

CertificationsANSI A14.7