Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oraline

Model # :WBB3123563

MPN #: 42118

Oraline Body Wash/Shampoo/Shave Cream, 1 oz, 96/Pack

Product Description
OraLine-Secure Body Wash Shampoo and Shave Cream and Clear Antiperspirant Deodorant are ideal for one use. Suitable for use in institutional settings.

PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 oz

Product Details

TypeLiquid
ScentFresh
Size Type1 oz
Made in the USAYes
Package Quantity96
ApplicationBody, Hair
Manufacturers Part Number42118
For Use WithBody, Hair
BrandOraline