Dial® Anti-Perspirant Deodorant, Crystal Breeze Scent, 1.5 oz, Roll-On Bottle, Pack of 48
Write a Review
|
Questions & Answers (0)
Product Description
Dial® Professional Scented Antiperspirant & Deodorant Roll-On provides all day (and night) protection against odor and wetness. With Odor Neutralizing Technology, anti-perspirant and deodorant combines a powerful anti-wetness ingredient and special deodorant ingredients to fight odor-causing bacteria. This dermatologist-tested formula is hypoallergenic and provides 24-hour protection. Available in 1.5 FL OZ Roll-on with crystal breeze® scent. For use on underarms only.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Size | 1.5 oz. Roll-On Bottle |
Product Details
| Scent | Crystal Breeze |
| Size Type | 1.5 oz. Stick |
| Package Quantity | 48 |
| Description | Anti-Perspirant Deodorant |
| Manufacturers Part Number | DIA 07686 |
| Brand | Dial |