ORBIS BulkPak Folding Bulk Shipping Container, 70"L x 48"W x 34"H, 1500 lb. Cap, Black, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
ORBIS Extended Length Heavy-Duty BulkPak Container, 70"L x 48"W x 34"H, 1500 Lbs. Capacity
The BulkPak 7048 HDR Series containers can fit almost any part of component and replaces other forms of packaging such as metal racking that can rust. All containers can be stcked, without racking, assembled or collapsed. These containers are structural-foam molded in high-density polyehthylene for durability. Custom protective dunnage is available for all ORBIS BulkPak containers. Optional Lid CHDRT7048 protects contents (sold separately). Call for details.
The BulkPak 7048 HDR Series containers can fit almost any part of component and replaces other forms of packaging such as metal racking that can rust. All containers can be stcked, without racking, assembled or collapsed. These containers are structural-foam molded in high-density polyehthylene for durability. Custom protective dunnage is available for all ORBIS BulkPak containers. Optional Lid CHDRT7048 protects contents (sold separately). Call for details.
PRICE
$869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 48 in |
| Height | 34 in |
| Size (L x W x H) | 70 x 48 x 34 in |
| Inside Length | 66-13/32 in |
| Inside Width | 44-1/2 in |
| Inside Height | 26-11/16 in |
| Weight Capacity | 1500 lbs |
| Weight | 228 lbs |
| Collapsed Height | 13-5/16 in |
Product Details
| Assembly Required | No |
| Max Static Loaded Stack | 4 |
| Max Dynamic Loaded Stack | 3 |
| Material | High Density Polyethylene |
| Manufacturers Part Number | HDR7048-34 |
| Brand | Orbis |
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 46 ft³ |
| Casters Included | No |
| Return Ratio | 2.6:1 |
| Package Quantity | 1 |
| Description | Stack 3 High(Dynamic)/4 High(Static) |
| Stack and/or Nest | Stack |