ORBIS BulkPak Structural Foam Folding Bulk Shipping Container, 48"Lx40"Wx39"H, 2000 lb. Cap, Black
|
Questions & Answers (0)
Product Description
Orbis Heavy-Duty Collapsible Bulk Containers - 48"Lx40"Wx39"H
Containers collapse to a fraction of their height in seconds for space saving storage and return shipment. Heavy-duty ORBIS Heavy-Duty Collapsible Bulk Containers offer maximum strength and durability. Static containers may be stacked up to 6 high. Dynamic loads stack up to 4 high. Upright or collapsed containers may be stacked to maximize warehouse space. Access Doors on the long side. Recyclable. Color: black.
Containers collapse to a fraction of their height in seconds for space saving storage and return shipment. Heavy-duty ORBIS Heavy-Duty Collapsible Bulk Containers offer maximum strength and durability. Static containers may be stacked up to 6 high. Dynamic loads stack up to 4 high. Upright or collapsed containers may be stacked to maximize warehouse space. Access Doors on the long side. Recyclable. Color: black.
PRICE
$529.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 39 in |
| Size (L x W x H) | 48 x 40 x 39 in |
| Inside Length | 43-19/32 in |
| Inside Width | 36 in |
| Inside Height | 32-13/16 in |
| Weight Capacity | 2000 lbs |
| Collapsed Height | 13.6 in |
Product Details
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Capacity | 29.8 ft³ |
| Material | High Density Polyethylene |
| Return Ratio | 2.9:1 |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | HDR4048-39 2 DR |
| Brand | Orbis |