Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB2117327

MPN #: 40x48 XP HD Blk

Orbis Nestable Heavy Duty Open Deck Pallet, 4-Way, 48-1/5"x40-1/5", 30000 Lb Static Cap, Black

Product Description
ORBIS Heavy Duty Nestable Pallet - 48-1/5" X 40-1/5" X 5-4/5", 30000 Lbs. Capacity

This durable 40" x 48" nestable pallet is designed to interface with all types of order picking equipment to facilitate distribution in many applications including light industrial, retail and grocery. The open deck design allows easy cleaning. It interfaces nicely with all types of order picking equipment and offers 4-way fork and hand truck entry to facilitate distribution. Nests when empty for reduced return freight costs and warehouse space savings. Made from HDPE Injection Molded

PRICE
$119.95

Min. purchase quantity is 8
8
8

Bulk Pricing

Quantity
Pricing
Buy 8 units - 24 units
119.95
Buy 25+ units
109.95Save $10.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/5 in
Width40-1/5 in
Height5-4/5 in
Weight34 lbs
Dynamic Fork Weight Capacity4000 lbs
Static Floor Weight Capacity30000 lbs

Product Details

Assembly RequiredNo
TypeNestable
Top DeckOpen
ColorBlack
AvailabilityShips From Mfg
Number of Truckloads1,200 / 53' Trailer
Fork EntryFour-Way Entry
MaterialHDPE
ConditionNew
Package Quantity1
Manufacturers Part Number40x48 XP HD Blk
BrandOrbis

Compliance & Certifications

CertificationsISPM 15 Exempt